FORMAT

Ideal sheet-metal shears with lever transmission, special stainless steel, right-cutting type 7078

Design: Particularly robust, cutter head made of special stainless steel, drop-forged and fully tempered, cutting edges induction hardened (min. 60 HRC), with micro-serration. Handles lacquer finish.

Application: For short, straight and continuous cuts as well as figure cuts with small radii in metal sheet up to 1.5 mm and stainless steel sheet up to 1.2 mm.
Image 1
  • 1
  • 1
1 of Ideal sheet-metal shears with lever transmission, special stainless steel, right-cutting type 7078
ProductTypeLength [mm]AvailablePriceexcl. VAT