Design: With axial and radial special grinding, guaranteeing optimum cutting results. Carbide hole saws achieve long tool lives and can be reground several times.No breaking under increased loads. The tapered pilot drill ensures smooth spot drilling (spot marking is not required) and is fixed using a tightening screw. Scope of supply: Hole saw incl. drill.
Application: Can be used on portable and pillar drilling machines.
Note: With pillar drilling machines always choose manual feed.
With ejection spring. This ejects the drilled part and protects the carbide teeth during spot drilling. For material thicknesses up to 4 mm, stainless steel up to 2 mm. From 16?30 mm the hole saw is made in one piece. From 31 mm with specially hardened bit holders to compensate the torsion forces. We recommend MK 2/MK 3 from 31 mm. The sturdy design results in high concentricity. The CAD-optimised rake angles with special cut ensure high cutting performance and tool life. For flat material
Cup height: 12 mm
Ø 16?50 mm ^= 10 mm shaft,
Ø 51?120 mm ^= 13 mm shaft.