Products
Brands
About Eriks
Customer service
BE - English
Home
Handsaw type 7301
Handsaw type 7301
Design:Coarse shear teeth/universal teeth. Extra hardened teeth. With 2-component comfort handle.
Anwendung:For sawing chipboard and worktops, timber as well as plastic/PVC.
Log in to see your specific pricing.
Log in
Show in stock only
Type
Hand saws and saw frames
1
Length [mm]
450
1
Number of teeth per inch
7
1
Log in to see your specific pricing.
Log in
1
of
Handsaw type 7301
Product
Type
Length [mm]
Number of teeth per inch
Available
Price
excl. VAT
Product
Type
Length [mm]
Number of teeth per inch
Available
Price
excl. VAT
Hand saw with 2-component handle 450mm 7teeth per inch
Hand saws and saw frames
450
7
€25.04
/
piece
Log in