Products
Brands
About Eriks
Customer service
BE - English
Home
Handsaw type 7299
Handsaw type 7299
Design:Fine shear teeth/universal teeth. Extra hardened teeth. With 2-component comfort handle.
Application:For sawing hardwood and timber, plastic/PVC and NF metals.
Log in to see your specific pricing.
Log in
Show in stock only
Type
Hand saws and saw frames
1
Length [mm]
350
1
Number of teeth per inch
12
1
Log in to see your specific pricing.
Log in
1
of
Handsaw type 7299
Product
Type
Length [mm]
Number of teeth per inch
Available
Price
excl. VAT
Product
Type
Length [mm]
Number of teeth per inch
Available
Price
excl. VAT
Hand saw with 2-component handle 350mm 12teeth per inch
Hand saws and saw frames
350
12
€21.59
/
piece
Log in