• All-purpose and functional
wardrobe cabinet for your professional and everyday clothing.
Compartment shelves smooth, easily swept out.
Hat shelf with clothes rail and 3 hooks in each compartment.
Compartment width: 300 mm.
• Sturdy sheet steel construction
Rotary bolt lock for padlock.
Doors hinged on the right.
Available with feet in black plastic or sheet steel base plate, each 100 mm high.
Body and doors: RAL 7035 light-grey.
Alternative: Body RAL 7035 light-grey and doors RAL 5012 light-blue.
Supplied without decoration.

| Product | Width [mm] | Depth [mm] | Height [mm] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Garment cabinet 3 compartments 1800x900x500mm, with base | 900 | 500 | 1800 | This product is no longer offered |