Products
Brands
About Eriks
Customer service
BE - English
Home
Flush-cut saw, straight type 7...
Flush-cut saw, straight type 7260
Design: Made of alloyed tool steel, with reinforced back and fine, straight set and hardened teeth. With lacquered beechwood handle.
Log in to see your specific pricing.
Log in
Show in stock only
Type
Hand saws and saw frames
1
Length [mm]
250
1
Number of teeth per inch
13
1
Log in to see your specific pricing.
Log in
1
of
Flush-cut saw, straight type 7260
Product
Type
Length [mm]
Number of teeth per inch
Available
Price
excl. VAT
Product
Type
Length [mm]
Number of teeth per inch
Available
Price
excl. VAT
Fine saw straight 250mm 250mm
Hand saws and saw frames
250
13
€7.90
/
piece
Log in