Design: Made of stainless steel, drop-forged and fully tempered cutter head, cutting edges additionally induction hardened (min. 58 HRC), with micro-serration. With stable, ergonomically shaped steel handle, plastic coated and slip guard incl.
Application: For short, straight cuts as well as figure cuts with small radii, in metal sheet up to 1.2 mm and stainless steel sheet up to 0.8 mm.