Design: Made of stainless steel, hardened, measuring faces precision ground, with locking screw, digit height of LCD 8.5 mm for 300 mm and 12.5 mm over 500 mm measuring range, inductive measurement system, with variable data output RS 232, USB and Digimatic (DATA Variable). Supplied with battery CR 2032, 3 V, in a wooden box.
Function: On and automatic off switch, mm/inch switching, automatic switching by means of slider movement, key lock set for zero position, re-zeroing after switching deleted (absolute system), reset (zeroing) possible at each position, ± pre-set function (setting a numerical value).
Application: For diverse measuring tasks, quickly retrofittable to the appropriate measurement, suitable for all measuring inserts with thread M2.5.
Note: Supplied without measuring inserts and without adjustment measurement.
Interchangeable steel measuring insert (Order No. 4236).
Interchangeable carbide measuring insert (Order No. 4237).
Extension piece for measuring insert (Order No. 4238).
Replacement battery (Order No. 4027 2032).
Data cable USB (Order No. 4025 0003).
Data cable Digimatic (Order No. 4025 0004).
Data cable RS 232 available on request.