Products
Brands
About Eriks
Customer service
BE - English
Home
Cross handle with sliding piec...
Cross handle with sliding piece 3/8", 200 mm type 6062
Design: DIN 3122 A 10 ?ISO 3315, with ball locking device. Made of vanadium-chrome steel, chrome plated.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size [in]
3/8
1
Log in to see your specific pricing.
Log in
1
of
Cross handle with sliding piece 3/8", 200 mm type 6062
Product
Connection size [in]
Available
Price
excl. VAT
Product
Connection size [in]
Available
Price
excl. VAT
T-handle w. sliding block3/8" 200mm
3/8
€13.50
/
piece
Log in