Products
Brands
About Eriks
Customer service
BE - English
Home
Counterboring drill bit set DI...
Counterboring drill bit set DIN334 HSS form C 60° type 1456
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Log in to see your specific pricing.
Log in
2
of
Counterboring drill bit set DIN334 HSS form C 60° type 1456
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Counter. set DIN334 HSS Shape C 60 degree 6.3 - 20.0mm
€97.43
/
piece
Counter. set DIN334 HSS Shape C 60 degree 6.3 - 25.0mm
€105.66
/
piece
Log in