Products
Brands
About Eriks
Customer service
BE - English
Home
Compact disc fleece shaft-Ø 6m...
Compact disc fleece shaft-Ø 6mm 150x6x25,4mm type 8376
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Log in to see your specific pricing.
Log in
2
of
Compact disc fleece shaft-Ø 6mm 150x6x25,4mm type 8376
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Comp. grind. disc fleece shank Ø 6mm 150x6x25.4mm on
€33.14
/
piece
Comp. grind. disc fleece shank Ø 3mm 150x6x25.4mm super fine
€28.75
/
piece
Log in