Products
Brands
About Eriks
Customer service
BE - English
Home
Compact disc fleece shaft-Ø 6m...
Compact disc fleece shaft-Ø 6mm 125x6x22.23mm type 8370
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Log in to see your specific pricing.
Log in
2
of
Compact disc fleece shaft-Ø 6mm 125x6x22.23mm type 8370
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Comp. grind. disc fleece shank Ø 3mm 125x6x22.23mm super fine
€20.23
/
piece
Comp. grind. disc fleece shank Ø 6mm 125x6x22.23mm on
€23.35
/
piece
Log in