Products
Brands
About Eriks
Customer service
BE - English
Home
Clamping/locking pliers with C...
Clamping/locking pliers with C-shaped, fixed jaws type 5648
Design: With jaws in C shape. The setting of the jaw span and the clamping pressure occurs by means of setting screw, with quick release lever.
Application: For the comprehensive clamping of bulky items, e.g. corners and profiles.
Plier body made of chromium-vanadium steel, gloss nickel-plated.
Log in to see your specific pricing.
Log in
Show in stock only
Length [mm]
280
1
Max. cheeks opening [mm]
90
1
Log in to see your specific pricing.
Log in
2
of
Clamping/locking pliers with C-shaped, fixed jaws type 5648
Product
Length [mm]
Max. cheeks opening [mm]
Available
Price
excl. VAT
Product
Length [mm]
Max. cheeks opening [mm]
Available
Price
excl. VAT
Welders gripping pliers precision 280mm
280
90
€25.92
/
piece
Clamping gripping pliers 150mm fixed jaws
€22.20
/
piece
Log in