Products
Brands
About Eriks
Customer service
BE - English
Home
Cardan joint 3/8", 58 mm type ...
Cardan joint 3/8", 58 mm type 6064
Design: DIN 3123 C 10 ?ISO 3316, with ball locking device.
Design:DIN 3123 C 10 ?ISO 3316, with ball locking device. Made of vanadium-chrome steel, chrome plated.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size [in]
3/8
1
Log in to see your specific pricing.
Log in
1
of
Cardan joint 3/8", 58 mm type 6064
Product
Connection size [in]
Available
Price
excl. VAT
Product
Connection size [in]
Available
Price
excl. VAT
Universal joint 3/8" 56mm
3/8
€11.59
/
piece
Log in