Products
Brands
About Eriks
Customer service
BE - English
Home
Cardan joint 1/2" type 6103
Cardan joint 1/2" type 6103
Design: DIN 3123 C 12.5 ? ISO 3316, with ball locking device.
Made of vanadium-chrome steel, chrome plated.
Log in to see your specific pricing.
Log in
Show in stock only
Connection size [in]
1/2
1
Connection size socket side
1/2
1
Log in to see your specific pricing.
Log in
1
of
Cardan joint 1/2" type 6103
Product
Connection size [in]
Connection size socket side
Available
Price
excl. VAT
Product
Connection size [in]
Connection size socket side
Available
Price
excl. VAT
Universal joint 1/2" 73mm
1/2
1/2
€10.42
/
piece
Log in