Products
Brands
About Eriks
Customer service
BE - English
Home
Bracket saw blade helical toot...
Bracket saw blade helical toothed type 7417
Design: Plane toothing with cross-sharpened, hardened teeth.
Application:Suitable for dry natural woods and timber.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Length [mm]
300
1
610
1
762
1
Log in to see your specific pricing.
Log in
3
of
Bracket saw blade helical toothed type 7417
Product
Length [mm]
Available
Price
excl. VAT
Product
Length [mm]
Available
Price
excl. VAT
Bow saw blade plane toothed 610mm
610
€2.28
/
piece
Bow saw blade plane toothed 762mm
762
€2.62
/
piece
Bow saw blade plane toothed 300mm
300
€1.84
/
piece
Log in