Products
Brands
About Eriks
Customer service
BE - English
Home
Bracket saw blade fine toothed...
Bracket saw blade fine toothed type 7418
Design: Fine toothing with cross-sharpened, hardened teeth.
Application:Suitable for dry natural woods and timber, especially green wood.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Length [mm]
300
1
610
1
762
1
Log in to see your specific pricing.
Log in
3
of
Bracket saw blade fine toothed type 7418
Product
Length [mm]
Available
Price
excl. VAT
Product
Length [mm]
Available
Price
excl. VAT
Bow saw blade fine toothed 610mm
610
€2.71
/
piece
Bow saw blade fine toothed 300mm
300
€1.98
/
piece
Bow saw blade fine toothed 762mm
762
€2.88
/
piece
Log in