Products
Brands
About Eriks
Customer service
BE - English
Home
All-purpose saw type 7258
All-purpose saw type 7258
Design: Made of alloyed tool steel, with straight set and sharpened teeth. With double riveted, open hardwood handle.
Application: For all types of dry natural wood, such as chipboard, plywood and blockboard.
Log in to see your specific pricing.
Log in
Show in stock only
Type
Hand saws and saw frames
1
Length [mm]
300
1
Number of teeth per inch
7
1
Log in to see your specific pricing.
Log in
1
of
All-purpose saw type 7258
Product
Type
Length [mm]
Number of teeth per inch
Available
Price
excl. VAT
Product
Type
Length [mm]
Number of teeth per inch
Available
Price
excl. VAT
Keyhole saw 300mm 300mm
Hand saws and saw frames
300
7
€16.86
/
piece
Log in