Products
Brands
About Eriks
Customer service
BE - English
Home
1/4" extension, 25 mm type 603...
1/4" extension, 25 mm type 6036
Design: DIN 3123 A 6.3 x 10 ?ISO 3316, with ball locking device.
Made of vanadium-chrome steel, chrome plated.
Log in to see your specific pricing.
Log in
Show in stock only
Connection size [in]
1/4
1
Connection size socket side
3/8
1
Log in to see your specific pricing.
Log in
2
of
1/4" extension, 25 mm type 6036
Product
Connection size [in]
Connection size socket side
Available
Price
excl. VAT
Product
Connection size [in]
Connection size socket side
Available
Price
excl. VAT
Enlarger 1/4"-recessed square to 3/8" protruding square
1/4
3/8
€2.90
/
piece
Enlarger 1/4" recessed square to 1/2" protruding square
€7.94
/
piece
Log in