Products
Brands
About Eriks
Customer service
BE - English
Home
Elbow adapter 90° adjustable s...
Elbow adapter 90° adjustable steel BSPP-m/UNF-m 90CFD-BM60-UM-OBADJ
90° Adjustable stud elbow
BSPP male thread with 60° cone
UNF/UN male thread, adjustable
Sealing: O-ring
Material: Zinc-plated steel
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Connection 1
External thread
1
Connection size 1
1/8" BSP cyl.
1
Connection 2
External thread
1
Connection size 2
Log in to see your specific pricing.
Log in
1
of
Elbow adapter 90° adjustable steel BSPP-m/UNF-m 90CFD-BM60-UM-OBADJ
Product
Manufacturer ID
Connection 1
Connection size 1
Available
Price
excl. VAT
Product
Manufacturer ID
Connection 1
Connection size 1
Available
Price
excl. VAT
Elbow adapter 90° adjustable steel BSPP-m/UNF-m 90CFD-02BM60-04UM-OBADJ
90CFD-02BM60-04UM-OBADJ
External thread
1/8" BSP cyl.
€10.61
/
piece
Log in