Products
Brands
About Eriks
Customer service
BE - English
Home
Elbow adapter 45° adjustable s...
Elbow adapter 45° adjustable steel ORFS-m/BSPP-m 45CFD-FM-BM-ORADJ
45° Adjustable stud elbow
UNF/UN male thread ORFS flat face with O-ring
BSPT male thread, adjustable
Sealing: O-ring
Material: Zinc-plated steel
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Connection 1
External thread
1
Connection size 1
1"-14 UN (ORFS)
1
Connection 2
External thread
1
Connection size 2
Log in to see your specific pricing.
Log in
1
of
Elbow adapter 45° adjustable steel ORFS-m/BSPP-m 45CFD-FM-BM-ORADJ
Product
Manufacturer ID
Connection 1
Connection size 1
Available
Price
excl. VAT
Product
Manufacturer ID
Connection 1
Connection size 1
Available
Price
excl. VAT
Elbow adapter 45° adjustable steel ORFS-m/BSPP-m 45CFD-13FM-08BM-ORADJ
45CFD-13FM-08BM-ORADJ
External thread
1"-14 UN (ORFS)
€18.80
/
piece
Log in