FIXX LOK

Valve quick coupling type 14, with one-sided shut-off valve, Brass, female thread BSP

Application
  • Suitable for low-pressure pneumatic
  • Industrial quality with single shut-off valve
  • Suitable for (compressed) air
  • Available in brass
  • Brass nickel-plated or steel on request
  • Can be coupled to the plug galvanised steel 22 series
  • Type 14 has the ARO210 profile
Temperature range
  • -20 °C to +100 °C, with NBR seal, medium-dependent
Dimensions
  • Standard versions 1/4" to 1/2"
Connections
  • Available as standard with BSP female thread
Interchangeable with
  • Parker / Rectus 14/22
  • Cejn 300
  • ARO 210

Image 1
  • 1
  • 1
  • 1
  • 3
  • 3
3 of Valve quick coupling type 14, with one-sided shut-off valve, Brass, female thread BSP
ProductHose fitting typeConnection terminationConnection termination sizeAvailablePriceexcl. VAT