FIXX LOK

Valve quick coupling Fixx Lok type 27, for both sides a shut-off valve, Nickel-plated brass, female thread BSP

Application
  • Suitable for low-pressure pneumatic applications
  • Industrial quality with shut-off valve on both sides
  • Suitable for (compressed) air
  • Available in brass nickel-plated Stainless steel on request
  • Has a steel nickel-plated locking sleeve
  • Type 27 has the Euro profile DN10
Temperature range
  • -20 °C to +100 °C, as standard with NBR seal, medium-dependent
  • -20 °C to +180 °C, on request with FKM seal, medium-dependent
  • -40 °C to + 150 °C, on request with EPDM seal, medium-dependent
Dimensions
  • Standard versions 1/4" to 3/4"
Connections
  • Available as standard with BSP female thread
Interchangeable with
  • Parker / Rectus 27KB
Image 1
  • 1
  • 1
  • 1
  • 1
  • 4
  • 4
4 of Valve quick coupling Fixx Lok type 27, for both sides a shut-off valve, Nickel-plated brass, female thread BSP
ProductHose fitting typeConnection terminationConnection termination sizeAvailablePriceexcl. VAT