FIXX LOK

Valve quick coupling Fixx Lok type 21, for one-sided shut-off valve, Brass, female thread BSP

Application
  • Suitable for low-pressure pneumatic applications
  • Industrial quality with one-sided shut-off valve
  • Suitable for (compressed) air
  • Available in brass Brass nickel-plated or stainless steel on request
  • Type 21 has the Euro profile DN5
Temperature range
  • -20 °C to +100 °C, as standard with NBR seal, medium-dependent
  • -20 °C to +180 °C, on request with FKM seal, medium-dependent
Dimensions
  • Standard sizes 1/8" to 3/8"
Connections
  • Available with BSP female thread as standard
Interchangeable with
  • Parker / Rectus 21KA
Image 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 6
  • 6
6 of Valve quick coupling Fixx Lok type 21, for one-sided shut-off valve, Brass, female thread BSP
ProductHose fitting typeConnection terminationConnection termination sizeAvailablePriceexcl. VAT