Products
Brands
About Eriks
Customer service
BE - English
Home
All product categories
Valve quick coupling Fixx Lok ...
Valve quick coupling Fixx Lok type 21, for both sides one shut-off valve, AISI303, hose barb
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Connection termination size
EURO 5.5 mm
1
Hose ID (DN)
DN06
1
Maximum operating pressure [bar]
35
1
Maximum operating pressure [psi]
Log in to see your specific pricing.
Log in
1
of
Valve quick coupling Fixx Lok type 21, for both sides one shut-off valve, AISI303, hose barb
Product
Type
Connection termination size
Hose ID (DN)
Available
Price
excl. VAT
Product
Type
Connection termination size
Hose ID (DN)
Available
Price
excl. VAT
Socket Fixx Lok type 21, for double shutoff, AISI 303, hose tail 6mm
21
EURO 5.5 mm
DN06
€24.26
/
piece
Log in