FIXX LOK

Plug Fixx Lok type 27, open passage, for one-way shut-off valve, Nickel-plated brass, female thread BSP

Application
  • Suitable for low-pressure pneumatic applications
  • Industrial quality with one-sided shut-off valve
  • Suitable for (compressed) air
  • Available in brass nickel-plated Stainless steel on request
  • Type 27 has the Euro profile DN10
Temperature range
  • -20 °C to +100 °C, as standard with NBR seal, medium-dependent
  • -20 °C to +180 °C, on request with FKM seal, medium dependent
  • -40 °C to + 150 °C, on request with EPDM seal, medium-dependent
Dimensions
  • Standard versions 1/4" to 1/2"
Connections
  • Available with BSP female thread as standard
Interchangeable with
  • Parker / Rectus 27KA
  • Cejn 410
Image 1
  • 1
  • 1
  • 1
  • 3
  • 3
3 of Plug Fixx Lok type 27, open passage, for one-way shut-off valve, Nickel-plated brass, female thread BSP
ProductHose fitting typeConnection terminationConnection termination sizeAvailablePriceexcl. VAT