FIXX LOK

Plug Fixx Lok type 26, open outlet, for one-way shut-off valve, Brass, female thread BSP

Application
  • Suitable for low-pressure pneumatic applications
  • Industrial quality with open passage for one-way shut-off valve
  • Suitable for (compressed) air
  • Available in brass Brass nickel-plated on request
  • Type 26 has the Euro profile DN7.2
Temperature range
  • -20 °C to +100 °C, as standard with NBR seal, medium-dependent
  • -20 °C to +180 °C, on request with FKM seal, medium-dependent
Dimensions
  • Standard sizes 1/8" to 1/2"
Connections
  • Available with BSPT male thread as standard
Interchangeable with
  • Fixx Lok 25 one-way shut-off
  • Parker / Rectus 25KA
  • Cejn 320
Image 1
  • 1
  • 1
  • 1
  • 3
  • 3
3 of Plug Fixx Lok type 26, open outlet, for one-way shut-off valve, Brass, female thread BSP
ProductHose fitting typeConnection terminationConnection termination sizeAvailablePriceexcl. VAT