FIXX LOK

Plug Fixx Lok type 25, one shut-off valve for both sides, Nickel-plated brass, female thread BSP

Application
  • Suitable for low-pressure pneumatic applications
  • Industrial quality with shut-off valve on both sides
  • Suitable for (compressed) air
  • Available in brass nickel-plated Stainless steel on request
  • Has a steel nickel-plated locking sleeve
  • Type 25 has the Euro profile DN7.4
Temperature range
  • -20 °C to +100 °C, with NBR seal as standard, medium-dependent
  • -20 °C to +180 °C, on request with FKM seal, medium-dependent
  • -40 °C to + 150 °C, on request with EPDM seal, medium-dependent
Dimensions
  • Standard versions 1/4" to 1/2"
Connections
  • Available with BSP female thread as standard
Interchangeable with
  • Parker / Rectus 25KB
Image 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 6
  • 6
6 of Plug Fixx Lok type 25, one shut-off valve for both sides, Nickel-plated brass, female thread BSP
ProductHose fitting typeConnection terminationConnection termination sizeAvailablePriceexcl. VAT