FIXX LOK

Nipple Fixx Lok type NVH valved Stainless steel 316 female thread NPT, up to 175 bar

Application
  • suitable for high pressure applications
  • industrial quality quick coupling for pneumatic and hydraulic applications
  • suitable for liquids, gases and chemicals
  • minimum pressure drop through a special construction of the valves
  • available in AISI 303, AISI 316, carbon steel and brass
Temperature range
  • AISI 303/316: -20 °C up to +200 °C, by FKM seal
  • carbon steel: -20 °C up to +100 °C, by NBR seal
  • brass: -20 °C up to +200 °C, by FKM seal
Dimensions
standard versions 1/4" up to 2"

Connections
  • standard available with BSP or NPT female thread
  • other thread types on request
Accessories
  • dust cover in steel and aluminum available
  • dust plug in aluminum available
Interchangeable with
Parker / Snap-tite H series; in accordance with our specified working pressures
Image 1
Image 2
Image 1
Image 2
5 of Nipple Fixx Lok type NVH valved Stainless steel 316 female thread NPT, up to 175 bar
ProductHose fitting typeConnection terminationConnection termination sizeAvailablePriceexcl. VAT