Products
Brands
About Eriks
Customer service
BE - English
Home
Fixx Lok plug type 72, with sh...
Fixx Lok plug type 72, with shut-off valve, brass, female thread BSP
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Code
NV72-BF17-EXN
1
Hose fitting type
Female fix thread
1
Connection termination
BSPP
1
Connection termination size
Hose fitting type 2
Connection termination 2
Connection termination size 2
Seal material 2
Type of component
Log in to see your specific pricing.
Log in
1
of
Fixx Lok plug type 72, with shut-off valve, brass, female thread BSP
Product
Hose fitting type
Connection termination
Connection termination size
Available
Price
excl. VAT
Product
Hose fitting type
Connection termination
Connection termination size
Available
Price
excl. VAT
Nipple Fixx Lok till 185 bar, serie 72 with valve in Brass, female thread BSP 3/8''
Female fix thread
BSPP
3/8"
€9.06
/
piece
Log in