Products
Brands
About Eriks
Customer service
BE - English
Home
T-piece reducer 90° Series: TR...
T-piece reducer 90° Series: TRIC PVC-C Glued sleeve
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
External tube diameter of connection [mm]
63
1
External tube diameter of connection 2 [mm]
25
1
Pressure rating
PN16
1
Log in to see your specific pricing.
Log in
1
of
T-piece reducer 90° Series: TRIC PVC-C Glued sleeve
Product
External tube diameter of connection [mm]
External tube diameter of connection 2 [mm]
Pressure rating
Available
Price
excl. VAT
Product
External tube diameter of connection [mm]
External tube diameter of connection 2 [mm]
Pressure rating
Available
Price
excl. VAT
T-piece reducer 90° Series: TRIC PVC-C PN16 Glued sleeve 63mmx25mm
63
25
PN16
€30.16
/
piece
Log in