Products
Brands
About Eriks
Customer service
BE - English
Home
Elbow 90° in PVC-U Serie: GIFV...
Elbow 90° in PVC-U Serie: GIFV PN16
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Shape
Elbow
2
External tube diameter of connection [mm]
20
1
32
1
Nominal inner diameter 2
1"
1
1/2"
1
Pressure rating
Log in to see your specific pricing.
Log in
2
of
Elbow 90° in PVC-U Serie: GIFV PN16
Product
Shape
External tube diameter of connection [mm]
Nominal inner diameter 2
Available
Price
excl. VAT
Product
Shape
External tube diameter of connection [mm]
Nominal inner diameter 2
Available
Price
excl. VAT
Elbow 90° PVC-U GIFV PN16 32 x 1"
Elbow
32
1"
€7.20
/
piece
Elbow 90° PVC-U GIFV PN16 20 x 1/2"
Elbow
20
1/2"
€4.44
/
piece
Log in