For example: Leaf-door cupboard, lockable, 1 fixed and 2 adjustable shelves, 500 mm wide, 600 mm deep and 600 mm high. Fit-on desk-top made of powder-coated steel plate. Desktop foldable. Surface height 1050/1200 mm. 2 castor wheels and 2 fixed wheels, solid rubber tyres. Castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys). Powder-coated, grey carcass RAL 7035, blue front RAL 5007. Height of surface: 795 mm, Total length: 650 mm, total width: 550 mm.