| Push-in L-fitting, long QSMLL-M5-6 153341 | QSMLL-M5-6 | 6 | External thread (M) | | €3.65/piece |
| Push-in L-fitting, long QSMLL-G1/8-6 186271 | QSMLL-G1/8-6 | 6 | External thread BSPP (G) | | €4.00/piece |
| Push-in L-fitting, long QSMLL-1/8-4 153340 | QSMLL-1/8-4 | 4 | External thread BSPT (R) | | €3.30/piece |
| Push-in L-fitting, QSMLL-M3-4, QS Series, L-shaped, External thread (M), M 3 Thread, 4 mm Tube OD | QSMLL-M3-4 | 4 | External thread (M) | | €6.20/piece |
| Push-in L-fitting, QSMLL-M5-3, QSMLL Series, L-shaped, External thread (M), M 5 Thread, 3 mm Tube OD | QSMLL-M5-3 | 3 | External thread (M) | | €4.45/piece |
| Push-in L-fitting, QSMLL-M7-6, QS Series, L-shaped, External thread (M), M 7 Thread, 6 mm Tube OD | QSMLL-M7-6 | 6 | External thread (M) | | €4.19/piece |
| Push-in L-fitting, QSMLL-G1/8-4, QS Series, L-shaped, External thread BSPP (G), 1/8 Thread, 4 mm Tube OD | QSMLL-G1/8-4 | 4 | External thread BSPP (G) | | €3.60/piece |
| Push-in L-fitting, long QSMLL-1/8-6 153342 | QSMLL-1/8-6 | 6 | External thread BSPT (R) | | €3.50/piece |
| Push-in L-fitting, long QSMLL-M5-4 153339 | QSMLL-M5-4 | 4 | External thread (M) | | €3.35/piece |
| Push-in L-fitting, long QSMLL-M7-4 186354 | QSMLL-M7-4 | 4 | External thread (M) | | €4.19/piece |
| Push-in L-fitting, QSMLL-M3-3, QS Series, L-shaped, External thread (M), M 3 Thread, 3 mm Tube OD | QSMLL-M3-3 | 3 | External thread (M) | | €6.14/piece |