Products
Brands
About Eriks
Customer service
BE - English
Home
Tower pincers type no. 495A.EL
Tower pincers type no. 495A.EL
Log in to see your specific pricing.
Log in
Show in stock only
Length [mm]
250
1
280
1
Log in to see your specific pricing.
Log in
2
of
Tower pincers type no. 495A.EL
Product
Length [mm]
Available
Price
excl. VAT
Product
Length [mm]
Available
Price
excl. VAT
Facom 495a.25el vlechtwerktang 250mm
250
€24.24
/
piece
495a.28el vlechtwerktang 280mm
280
€28.71
/
piece
Log in