Torque wrench with ratchet 135Nm type no. E.306A135
Accuracy ± 2% between 20% and 100% wrench capacity Measuring mode: peak or follower Measuring unit N.m, lbf.ft, lbf.in and kg.cm Supplied with a ISO 6789 calibration certificate Pre-setting possible of 9 torque and/or angle values Memory 250 values with PC USB link Supplied in plastic case with foam interior