Products
Brands
About Eriks
Customer service
BE - English
Home
Three square second-cut file 2...
Three square second-cut file 200 mm with handle type no. TRI.MD200EMA
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Type
Files
1
Shape
Triangular
1
Length [mm]
200
1
Log in to see your specific pricing.
Log in
1
of
Three square second-cut file 200 mm with handle type no. TRI.MD200EMA
Product
Type
Shape
Length [mm]
Available
Price
excl. VAT
Product
Type
Shape
Length [mm]
Available
Price
excl. VAT
Facom TRI.MD200EMA Driekante vijl half zoet 200mm handvat
Files
Triangular
200
€13.00
/
piece
Log in