Products
Brands
About Eriks
Customer service
BE - English
Home
Sump plug bit 3/8" square hole...
Sump plug bit 3/8" square hole 10mm type no. D.106-10
3/8" square drive bit.
Square: 10 mm.
Log in to see your specific pricing.
Log in
Show in stock only
Connection size
3/8
1
Dimension [mm]
10
1
Log in to see your specific pricing.
Log in
1
of
Sump plug bit 3/8" square hole 10mm type no. D.106-10
Product
Connection size
Dimension [mm]
Available
Price
excl. VAT
Product
Connection size
Dimension [mm]
Available
Price
excl. VAT
Bit for inner hex screws - D.106-10 - Sump plug bit 3/8" square hole 10mm
3/8
10
€15.06
/
piece
Log in