Products
Brands
About Eriks
Customer service
BE - English
Home
Stillson pipe wrench - steel t...
Stillson pipe wrench - steel type no. 131A SLS
Log in to see your specific pricing.
Log in
Show in stock only
Suitable for maximum pipe diameter
102
1
Length [mm]
600
1
Log in to see your specific pricing.
Log in
1
of
Stillson pipe wrench - steel type no. 131A SLS
Product
Suitable for maximum pipe diameter
Length [mm]
Available
Price
excl. VAT
Product
Suitable for maximum pipe diameter
Length [mm]
Available
Price
excl. VAT
Pijptang Stillson 24'' 131A.24SLS
102
600
€85.60
/
piece
Log in