Products
Brands
About Eriks
Customer service
BE - English
Home
Square file semi-sweet 200 mm ...
Square file semi-sweet 200 mm with grip type no. CAR.MD200EMA
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Type
Files
1
Shape
Square
1
Length [mm]
200
1
Log in to see your specific pricing.
Log in
1
of
Square file semi-sweet 200 mm with grip type no. CAR.MD200EMA
Product
Type
Shape
Length [mm]
Available
Price
excl. VAT
Product
Type
Shape
Length [mm]
Available
Price
excl. VAT
Facom CAR.MD200EMA Vierkante vijl half zoet 200mm handvat
Files
Square
200
€10.69
/
piece
Log in