FACOM

Socket wrench module, 1/4" hex, 5.5 to 14 mm, Allen, bit type MOD.RL1

36-PIECE 1/4" METRIC 6-POINT SOCKET MODULE - RL.161
-Compatible with the FACOM modular storage system:
- Suited to CHRONO XL, CHRONO+, JET XL, JET+ roller cabinets and MBOX.L box.
-Contains:
1 x high performance sealed 1/4" ratchet RL.161.
10 x 1/4" metric 6-point sockets R. 5,5 - 6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 mm.
2 x 1/4" extensions: L 55 mm (R.209) - L 150 mm (R.215).
1 x 1/4" universal joint: R.240A.
1 x 1/4" sliding handle: R.120A.
1 x 1/4" screwdriver handle: R.236A.
1 x 1/4" socket bit holder with retaining pin - standard for 1/4` bits - S.236. R.235.
9 x bits - 1/4" drive bit - 6.35 mm - L 25 mm:
- ED.1T for Pozidriv® head screws: PZ1 - PZ2.
- ES.1T for slotted head screws: 4.5 - 6.5 - 8.0 mm.
- EH.1 for metric 6-point socket head screws: 3 - 4 - 5 - 6 mm.
9 x metric 6-point short-reach keys: 82H. 2 - 2,5 - 3 - 4 - 5 - 6 - 7 - 8 - 9 - 10 mm.
Thermoformed tray M (420 x 188 mm): PL.L13.
Image 1
  • 1
1 of Socket wrench module, 1/4" hex, 5.5 to 14 mm, Allen, bit type MOD.RL1
ProductDrive sizeWeight [g]AvailablePriceexcl. VAT