Includes
1 x 1/4" `Hand-palm` ratchet - R.161.
10 x 1/4" 6-point metric sockets : R.05.5 - 06 - 07 - 08 - 09 - 10 - 11 - 12 - 13 - 14 mm.
21 x 1/4" series 1 bits - L 25 mm:
Series 1 bits:
- ED.1T High Perf` bit for Pozidriv® screws : PZ1 - PZ2 - PZ3.
- EH.1 - Standard bit for hex countersunk screws - metric : 3.0 - 4.0 - 5.0 - 6.0 - 7.0.
- EP.1T - High Perf` bit for Phillips® screws : PH1 - PH2 - PH3.
- ES.1T - High Perf` bit for slotted head screws : F4.5 - F6.5 - F8.0.
- EXR.1 - Standard for Resistorx® screws : TT 10 - TT 15 - TT 20 - TT 25 - TT 27 - TT 30 - TT 40.
1 x 1/4" socket holder bit - ECR.
1 x 1/4" Universal joint - R.240A.
1 x 1/4" bit holder socket with standard locking pin - R.235.
1 x 1/4" short screwdriver handle - R.236C.
2 x 1/4" standard extension L 55 mm - L 100 mm.
Empty case : BV.NANO.