Products
Brands
About Eriks
Customer service
BE - English
Home
Set of 9 figure punches type n...
Set of 9 figure punches type no. 293A
293A - SET OF 9 DIGIT PUNCHES
-Digit heights: 2 to 8 mm.
-Carbon steel 60 HRc.
-Supplied in plastic box.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Number of parts
9
2
Log in to see your specific pricing.
Log in
2
of
Set of 9 figure punches type no. 293A
Product
Number of parts
Available
Price
excl. VAT
Product
Number of parts
Available
Price
excl. VAT
293A.5 - Set of 9 figure punches 5mm
9
€31.46
/
piece
293A.8 - Set of 9 figure punches 8mm
9
€50.70
/
piece
Log in