Products
Brands
About Eriks
Customer service
BE - English
Home
Set of 26 letter punches type ...
Set of 26 letter punches type no. 292A
292A - SET OF 26 LETTER PUNCHES + ‘&’ PUNCH
-Letter heights: 3 to 8 mm.
-Carbon steel 60 HRc.
-Supplied in plastic box.
Log in to see your specific pricing.
Log in
Show in stock only
Number of parts
26
3
Log in to see your specific pricing.
Log in
3
of
Set of 26 letter punches type no. 292A
Product
Number of parts
Available
Price
excl. VAT
Product
Number of parts
Available
Price
excl. VAT
292A.8 - Set of 26 letter punches 8mm
26
€144.44
/
piece
292A.4 - Set of 26 letter punches 4mm
26
€69.29
/
piece
292A.5 - Set of 26 letter punches 5mm
26
€83.74
/
piece
Log in