FACOM

Set of 10 mixed bits 1/4" - series 1 - 25 mm + bit holder n°1 type no. E.110

COMBINED SET OF 10 BITS 1/4" - 25 MM + BIT HOLDER - NO.1
-Including:
* Bits for manual screwing. *- Slotted head bits: ES.134,5T - ES.135,5T - ES.136,5T - ES.148T.
* Phillips® bits: EP.101T - EP.102T - EP.103T.
* Pozidriv® bits: ED.101T - ED.102T - ED.103T.
* Bit holder: EF.6P1.
-Supplied in compact high strength and chemical resistant polyamide case.
Image 1
  • 1
1 of Set of 10 mixed bits 1/4" - series 1 - 25 mm + bit holder n°1 type no. E.110
ProductNumber of bits totalAvailablePriceexcl. VAT