985 - "AIRCRAFT" SHEARS
-STANDARDS: ASME B107.500
-High demultiplication allows long runs without effort.
-Good demultiplication and inset opening spring.
-Slightly serrated cutting edges prevent workpiece slip.
-Forged chrome molybdenum blades.
-Ergonomic non-slip bi-material grips.
-Colour-coded according to direction of cut.
*Red: left cut (Ref 985.LE).
*Green: right cut (Ref 985.RI).
*Yellow: straight cut (Ref 985.ST).
-Jaw lock catch.
-Cutting capacity: - Stainless 80 kg/mm²: 0.8 mm. - Semi-hard steel: 1.2 mm.