Products
Brands
About Eriks
Customer service
BE - English
Home
Round nose pliers, insulated t...
Round nose pliers, insulated type no. 189A.VE
Log in to see your specific pricing.
Log in
Show in stock only
Length [mm]
170
1
Log in to see your specific pricing.
Log in
1
of
Round nose pliers, insulated type no. 189A.VE
Product
Length [mm]
Available
Price
excl. VAT
Product
Length [mm]
Available
Price
excl. VAT
Round nose plier - 189A.17VE - insultaed halfround pliers 170mm VDE
170
€31.41
/
piece
Log in