Products
Brands
About Eriks
Customer service
BE - English
Home
Protwist slotted screwdriver, ...
Protwist slotted screwdriver, type no. AW
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Blade width [mm]
4
1
Blade thickness [mm]
0.8
1
Blade length [mm]
100
1
Isolation protection 1000 V
Log in to see your specific pricing.
Log in
1
of
Protwist slotted screwdriver, type no. AW
Product
Blade width [mm]
Blade thickness [mm]
Blade length [mm]
Available
Price
excl. VAT
Product
Blade width [mm]
Blade thickness [mm]
Blade length [mm]
Available
Price
excl. VAT
aw4x100 sleufschroevendraaier 6-kant bled protwist
4
0.8
100
This product is no longer offered
Log in