Products
Brands
About Eriks
Customer service
BE - English
Home
Protwist slotted screwdriver, ...
Protwist slotted screwdriver, 6-sided type no. AWH
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Blade width [mm]
5.5
1
Blade thickness [mm]
1
1
Blade length [mm]
125
1
Isolation protection 1000 V
Log in to see your specific pricing.
Log in
1
of
Protwist slotted screwdriver, 6-sided type no. AWH
Product
Blade width [mm]
Blade thickness [mm]
Blade length [mm]
Available
Price
excl. VAT
Product
Blade width [mm]
Blade thickness [mm]
Blade length [mm]
Available
Price
excl. VAT
Slotted screwdriver - AWH5,5X125 - Slotted screwdriver hexagonal Protwist 5.5X125mm
5.5
1
125
€8.53
/
piece
Log in