Products
Brands
About Eriks
Customer service
BE - English
Home
Pliers with narrow, 45° curved...
Pliers with narrow, 45° curved jaws type no. 433.LMT
Log in to see your specific pricing.
Log in
Show in stock only
Length [mm]
135
1
Shape
Bent nose
1
Log in to see your specific pricing.
Log in
1
of
Pliers with narrow, 45° curved jaws type no. 433.LMT
Product
Length [mm]
Shape
Available
Price
excl. VAT
Product
Length [mm]
Shape
Available
Price
excl. VAT
433.lmt tang slanke bekken 45° 135mm elektronica micro-tech
135
Bent nose
€50.44
/
piece
Log in